Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Recp - 8T120B41PN
By Souriau
Order Code:
ZT3909351S
£69.99
Inc VAT (20%)
£89.99
22% off
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-recp-8t120b41pn/p/ZT3909351S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN RECP - 8T120B41PN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Pin Recp - 8T120B41PN
Shell Colour
Olive Drab
Operating Voltage DC
1800
No. Contacts
41
Specification
MIL-DTL-38999 style
Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
MFR Part No.
SOU 8T120B41PN
Connector Type
Connector Circular
Shell Plating
Olive drab cadmium
Contact Size
41#20
Contact Plating
Gold over nickel
Insert Material
Thermoplastic
Mounting Type
Cable
Amperage Rating
7.3A
Operating Temperature
65
Insert Arrangement
20-41
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Grommet Seal Material
Silicone
Sealing
Meets IP67
Insert Rotation Keying
N
Termination Method
Crimp
Shell Material
Aluminum
RoHS Compliant
No
Contact Mating Life
500
Contact Style
Pin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome