Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Recp - 8T220B41AB
By Souriau
Order Code:
ZT3910085S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-recp-8t220b41ab/p/ZT3910085S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN RECP - 8T220B41AB
Tags:
#BulkDiscount
Specifications
Specifications for 8T 41C 41#20 Pin Recp - 8T220B41AB
Insert Material
Thermoplastic
Contact Size
41#20
No. Contacts
41
Insert Arrangement
20-41
Contact Style
Pin
Sealing
Meets IP67
Operating Voltage DC
1800
Contacts Supplied
No
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
7.3A
Shell Material
Aluminum
MFR Part No.
SOU 8T220B41AB
Shielding
Yes
Shell Colour
Olive Drab
Insert Rotation Keying
B
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Operating Temperature
65
Connector Type
Circular
Termination Method
Crimp
Grommet Seal Material
Silicone
RoHS Compliant
No
Shell Plating
Olive drab cadmium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome