Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Recp - 8T220B41PB-LC
By Souriau
Order Code:
ZT3910338S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-recp-8t220b41pb-lc/p/ZT3910338S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN RECP - 8T220B41PB-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8T 41C 41#20 Pin Recp - 8T220B41PB-LC
Contacts Supplied
No
Operating Voltage DC
1800
Shielding
Yes
Operating Temperature
65
Shell Colour
Olive Drab
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Sealing
Meets IP67
Amperage Rating
7.3A
Connector Type
Circular
Contact Size
41#20
MFR Part No.
SOU 8T220B41PB-LC
Mounting Type
Wall - Rear Mount - Thru Holes
Grommet Seal Material
Silicone
Contact Style
Pin
Insert Arrangement
20-41
Insert Rotation Keying
B
No. Contacts
41
Shell Plating
Olive drab cadmium
Insert Material
Thermoplastic
Termination Method
Crimp
RoHS Compliant
No
Shell Material
Aluminum
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome