Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Plug - MS27473T20F41PB
By Souriau
Order Code:
ZT3909888S
£79.99
Inc VAT (20%)
£85.99
6.5% off
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-plug-ms27473t20f41pb/p/ZT3909888S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PLUG - MS27473T20F41PB
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Plug - MS27473T20F41PB
Connector Type
Circular
Operating Voltage DC
1800
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Contact Material
Copper Alloy
MFR Part No.
SOU MS27473T20F41PB
Contact Mating Life
500
Connector Style
Plug
Mounting Type
Cable
Shell Colour
Nickel
Shielding
Yes
Contacts Supplied
Yes
Insert Rotation Keying
B
Grommet Seal Material
Silicone
Shell Material
Aluminum
Shell Plating
Nickel
Insert Arrangement
20-41
Contact Plating
Gold over nickel
Operating Temperature
85 to +392 (-65 to +200)
Contact Style
Pin
Contact Size
41#20
Insert Material
Thermoplastic
Amperage Rating
7.3A
No. Contacts
41
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome