Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Plug - MS27473T20Z41A
By Souriau
Order Code:
ZT3910220S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-plug-ms27473t20z41a/p/ZT3910220S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PLUG - MS27473T20Z41A
Tags:
#BulkDiscount
Specifications
Specifications for 8T 41C 41#20 Plug - MS27473T20Z41A
Operating Temperature
85 to +347 (-65 to +175)
Insert Arrangement
20-41
Shell Material
Aluminum
Amperage Rating
7.3A
Shielding
Yes
No. Contacts
41
Sealing
Meets IP67
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Contact Size
41#20
Contact Style
Pin
Insert Material
Thermoplastic
Shell Colour
Black
Connector Style
Plug
Grommet Seal Material
Silicone
MFR Part No.
SOU MS27473T20Z41A
Mounting Type
Cable
Connector Type
Circular
Operating Voltage DC
1800
Termination Method
Crimp
RoHS Compliant
Yes
Shell Plating
Black zinc nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome