Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Plug - MS27473T20Z41B
By Souriau
Order Code:
ZT3910286S
£49.99
Inc VAT (20%)
£53.99
7% off
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-plug-ms27473t20z41b/p/ZT3910286S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PLUG - MS27473T20Z41B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Plug - MS27473T20Z41B
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Insert Material
Thermoplastic
Contacts Supplied
No
Shielding
Yes
MFR Part No.
SOU MS27473T20Z41B
Insert Arrangement
20-41
Sealing
Meets IP67
Shell Plating
Black zinc nickel
Mounting Type
Cable
Contact Size
41#20
Shell Colour
Black
Amperage Rating
7.3A
Operating Voltage DC
1800
Connector Type
Circular
No. Contacts
41
Shell Material
Aluminum
Termination Method
Crimp
Connector Style
Plug
Grommet Seal Material
Silicone
Operating Temperature
85 to +347F (-65 to +175C)
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome