Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Skt Plug - 8T620B41BA
By Souriau
Order Code:
ZT3906801S
£41.99
Inc VAT (20%)
£44.99
6.5% off
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-skt-plug-8t620b41ba/p/ZT3906801S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 SKT PLUG - 8T620B41BA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Skt Plug - 8T620B41BA
Insert Rotation Keying
A
Shell Plating
Olive drab cadmium
Contact Style
Socket
Grommet Seal Material
Silicone
Insert Arrangement
20-41
MFR Part No.
SOU 8T620B41BA
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Operating Voltage DC
1800
Insert Material
Thermoplastic
Contacts Supplied
No
Connector Type
Circular
Contact Size
41#20
Shell Colour
Olive Drab
Mounting Type
Cable
Operating Temperature
65
Shielding
Yes
Termination Method
Crimp
Shell Material
Aluminum
Amperage Rating
7.3A
No. Contacts
41
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome