Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Skt Plug - 8T620F41SB-LC
By Souriau
Order Code:
ZT3906985S
£44.99
Inc VAT (20%)
£49.99
10% off
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-skt-plug-8t620f41sb-lc/p/ZT3906985S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 SKT PLUG - 8T620F41SB-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Skt Plug - 8T620F41SB-LC
Contact Style
Socket
Grommet Seal Material
Silicone
No. Contacts
41
Shell Material
Aluminum
Shell Colour
Nickel
Insert Material
Thermoplastic
Shielding
Yes
Mounting Type
Cable
Amperage Rating
7.3A
Contact Size
41#20
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Operating Temperature
65
Shell Plating
Nickel
Insert Rotation Keying
B
Operating Voltage DC
1800
Contacts Supplied
No
Insert Arrangement
20-41
MFR Part No.
SOU 8T620F41SB-LC
Termination Method
Crimp
Connector Style
Plug
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome