Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Skt Recp - 8T120B41SN-LC
By Souriau
Order Code:
ZT3909439S
£46.99
Inc VAT (20%)
£49.99
6% off
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-skt-recp-8t120b41sn-lc/p/ZT3909439S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 SKT RECP - 8T120B41SN-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Skt Recp - 8T120B41SN-LC
Sealing
Meets IP67
Operating Voltage DC
1800
Shielding
Yes
Insert Material
Thermoplastic
Shell Plating
Olive drab cadmium
Connector Type
Circular
Contact Size
41#20
Mounting Type
Cable
Insert Rotation Keying
N
Shell Material
Aluminum
No. Contacts
41
Shell Colour
Olive Drab
Connector Style
Receptacle
Operating Temperature
65
Contact Style
Socket
Contacts Supplied
No
Insert Arrangement
20-41
Termination Method
Crimp
MFR Part No.
SOU 8T120B41SN-LC
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.3A
RoHS Compliant
No
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome