Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 4C 4#16 Pin Recp - 8T112Z04AA
By Souriau
Order Code:
ZT3909298S
£51.99
Inc VAT (20%)
£63.99
18.5% off
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-4c-4-16-pin-recp-8t112z04aa/p/ZT3909298S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 4C 4#16 PIN RECP - 8T112Z04AA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 4C 4#16 Pin Recp - 8T112Z04AA
Contact Style
Pin
Shell Colour
Black
Contacts Supplied
No
Amperage Rating
3.8A
Insert Arrangement
4-Dec
Contact Size
4#16
Operating Temperature
65
Shielding
Yes
Connector Style
Receptacle
Grommet Seal Material
Silicone
Shell Material
Aluminum
No. Contacts
4
Shell Plating
Black zinc nickel
Operating Voltage DC
1800
MFR Part No.
SOU 8T112Z04AA
Crimp Wire Gauge
20, 18, 16
Insert Rotation Keying
A
Mounting Type
Cable
Connector Type
Circular
Termination Method
Crimp
Insert Material
Thermoplastic
RoHS Compliant
Yes
Sealing
Meets IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome