Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 79C 79#22D Pin Recp - 8T120B35PN-LC
By Souriau
Order Code:
ZT3909484S
£49.99
Inc VAT (20%)
£51.99
3.5% off
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-79c-79-22d-pin-recp-8t120b35pn-lc/p/ZT3909484S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 79C 79#22D PIN RECP - 8T120B35PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8T 79C 79#22D Pin Recp - 8T120B35PN-LC
Connector Type
Circular
Shielding
Yes
Mounting Type
Cable
Amperage Rating
14.6A
Operating Temperature
65
Shell Material
Aluminum
No. Contacts
79
Insert Material
Thermoplastic
Contacts Supplied
No
Shell Colour
Olive Drab
Operating Voltage DC
1300
Connector Style
Receptacle
Grommet Seal Material
Silicone
Contact Style
Pin
Shell Plating
Olive drab cadmium
MFR Part No.
SOU 8T120B35PN-LC
Insert Arrangement
20-35
Termination Method
Crimp
Contact Size
79#22D
Insert Rotation Keying
N
Sealing
Meets IP67
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome