Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 79C 79#22D Pin Recp - 8T220B35PA
By Souriau
Order Code:
ZT3910157S
£55.99
Inc VAT (20%)
£59.99
6.5% off
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-79c-79-22d-pin-recp-8t220b35pa/p/ZT3910157S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 79C 79#22D PIN RECP - 8T220B35PA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 79C 79#22D Pin Recp - 8T220B35PA
Contact Plating
Gold over nickel
No. Contacts
79
Shell Colour
Olive Drab
Contacts Supplied
Yes
Shielding
Yes
Operating Temperature
65
MFR Part No.
SOU 8T220B35PA
Sealing
Meets IP67
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
14.6A
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
1300
Contact Size
79#22D
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
Shell Plating
Olive drab cadmium
Contact Mating Life
500
Grommet Seal Material
Silicone
Termination Method
Crimp
Shell Material
Aluminum
Insert Arrangement
20-35
Insert Material
Thermoplastic
Insert Rotation Keying
A
RoHS Compliant
No
Connector Type
Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome