Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.39 | 0% |
5 - 9 | £12.85 | 4% |
10 - 19 | £12.32 | 8% |
20 + | £11.78 | 12% |
GeneralPartSpec: UL/IEC/VDE
RoHS_YN: Yes
Sealing: IP68/IP69K
Shielding: No
ConnectorType: Dustcap
ShellMaterial: Polyamide
GrommetSealMaterial: Silicone
OperatingTemperature: -40 to +221 (-40 to +105)