Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VEAM CIR Series
INSERTION TOOL T98143
By ITT Cannon Veam
Order Code:
ZT2023985S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/connectors/veam-cir-series/insertion-tool-t98143/p/ZT2023985S
Add to quotation
View all VEAM CIR Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Connector Circular
Tags:
#BulkDiscount
Specifications
Specifications for INSERTION TOOL T98143
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Style
MFR Part No.
VEA T98143
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome