Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VEAM CIR Series
S/P 12 GRT YELLOW 10-101033-13
By ITT Cannon Veam
Order Code:
ZT2023866S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/connectors/veam-cir-series/s-p-12-grt-yellow-10-101033-13/p/ZT2023866S
Add to quotation
View all VEAM CIR Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Seal Plug
Tags:
#BulkDiscount
Specifications
Specifications for S/P 12 GRT YELLOW 10-101033-13
Connector Type
Seal Plug
Specification
MIL-DTL-5015 Style
MFR Part No.
VEA 10-101033-13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome