SNLF-S-C35-25S-R SNLF-S-C35-25S-R

Order Code: ZT2023954S

£119.99 Inc VAT (20%)


Description

GeneralPartSpec: UL94-V0
RoHS_YN: Yes
Orientation: Straight
EndBellType: Cable Gland
Sealing: IP67
Shielding: No
ConnectorType: Circular
ConnectorStyle: Cable Socket
MountingType: Cable
NumOfContacts: 1
ContactsSupplied: Yes
ContactStyle: Socket
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 35mm
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Red
AmperageRating: 250A
OperatingVoltage_DC: 1500
OperatingVoltage_AC: 1000
OperatingTemperature: -22 to +257 (-30 to +125)

See full description
Specifications for SNLF-S-C35-25S-R SNLF-S-C35-25S-R
  • Amperage Rating
    250A
  • Connector Style
    Cable Socket
  • Connector Type
    Circular
  • Contact Plating
    Silver
  • Mounting Type
    Cable
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    Yes
  • Contact Style
    Socket
  • End Bell Type
    Cable Glnd
  • Contact Mating Life
    500
  • Insert Material
    Thermoplastic
  • No. Contacts
    1
  • Crimp Wire Gauge
    35mm
  • Operating Temperature
    22 to +257 (-30 to +125)
  • Operating Voltage AC
    1000V
  • Orientation
    Straight
  • Operating Voltage DC
    1500V
  • Sealing
    IP67
  • RoHS Compliant
    Yes
  • Shielding
    No
  • Terminated Method
    Crimp
  • Shell Material
    Thermoplastic
  • Shell Colour
    Red
  • Specification
    UL94-V0
  • MFR Part No.
    VEA SNLF-S-C35-25S-R
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome