Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
CA-COM 10SL C/C CA121051-325
By ITT Cannon
Order Code:
ZT1938412S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/ca-com-10sl-c-c-ca121051-325/p/ZT1938412S
Add to quotation
View all VG/CA-Bayonet Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Cable Clamp
Tags:
#BulkDiscount
Specifications
Specifications for CA-COM 10SL C/C CA121051-325
Connector Type
Cable Clamp
Specification
MIL-DTL-5015 Style
Product Range
ITT Cannon CA-B/CB Bayonet Series
MFR Part No.
CAN CA121051-325