Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
CAB 06 32 L/N 217-8682-000
By ITT Cannon
Order Code:
ZT1936107S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/cab-06-32-l-n-217-8682-000/p/ZT1936107S
Add to quotation
View all VG/CA-Bayonet Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Nut
ConnectorStyle: Jam
Tags:
#BulkDiscount
Specifications
Specifications for CAB 06 32 L/N 217-8682-000
Connector Style
JAM
Connector Type
Nut
Specification
MIL-DTL-5015 Style
MFR Part No.
CAN 217-8682-000