Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
CACOM 14C 1#16 PIN RECP BOX CA02C0ME20-27P
By ITT Cannon
Order Code:
ZT1932788S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/cacom-14c-1-16-pin-recp-box-ca02c0me20-27p/p/ZT1932788S
Add to quotation
View all VG/CA-Bayonet Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
Tags:
#BulkDiscount
Specifications
Specifications for CACOM 14C 1#16 PIN RECP BOX CA02C0ME20-27P
Connector Type
Connector Circular
Connector Style
Receptacle
Specification
MIL-DTL-5015 Style
Product Range
ITT Cannon CA-B/CB Bayonet Series
MFR Part No.
CAN CA02C0ME20-27P