Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
ER 2C 2#16S SKT RECP CA3100E12S-3SF80
By ITT Cannon
Order Code:
ZT1934099S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/er-2c-2-16s-skt-recp-ca3100e12s-3sf80/p/ZT1934099S
Add to quotation
View all VG/CA-Bayonet Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
Tags:
#BulkDiscount
Specifications
Specifications for ER 2C 2#16S SKT RECP CA3100E12S-3SF80
Connector Type
Connector Circular
Connector Style
Receptacle
Specification
MIL-DTL-5015 Style
Product Range
ITT Cannon CA-B/CB Bayonet Series
MFR Part No.
CAN CA3100E12S-3SF80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome