HSS-Co 5% 3 Flute 90 Straight Shank Countersinks - Metric


£11.99 Inc VAT (20%)

See all variants from £11.99

Description

Manufactured from M35 HSS/Co (5%) and used for the deburring and chamfering of most metals and plastics, the range of HSS-Co 5% 3 flute countersinks from Kennedy feature a 90° angle and are manufactured to BS 328 standards.

Features and Benefits
• Manufactured from M35 HSS/Co for improved rigidity and tool strength
• 3 Flutes for greater chip removal
• 90° angle for effective countersinking

Typical Application
• Countersinking

See full description

Feature Attributes

Head Type:
Multiple Flute
Shank Type:
Straight
Material:
Cobalt High Speed Steel
Finish/Coating:
Uncoated
Countersink Angle:
90 °
Standards Met:
BS 328
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome