HSS-Co 5% 3 Flute Straight Shank 90 Countersinks


£6.29 Inc VAT (20%)
Up to 17% off

See all variants from £6.29

Description

Manufactured from HSS-E cobalt steel with 3 flutes for effective cutting and stock removal, suitable for deburring and chamfering of most metals and plastics.

Features and Benefits
• Manufactured from HSS-E cobalt steel for increased toughness
• 3 flutes for increased cutting performance
• 90° Inclusive angle for effective countersinking
• Suitable for deburring and chamfering

Typical Applications
• Countersinking
• Deburring
• Chamfering

Standards
• Manufactured to BS 328: Part 5:1983

See full description

Feature Attributes

Countersink Angle:
90 °
Material:
Cobalt High Speed Steel
Head Type:
Multiple Flute
Number of Flutes:
3
Shank Type:
Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome