HSS-Co 5% High Performance Countersink - 3 Flute, 60


£7.49 Inc VAT (20%)
Up to 6% off

See all variants from £7.49

Description

A­ chatter-free cutter giving an excellent burr-free finish. Capable of deburring and countersinking in one stroke with no ‘back-off’ of tool.
Also free countersinking of aluminium with no secondary bulge. For special applications and exotic materials, a choice of hard coatings is available.

Feature Attributes

Finish/Coating:
Bright
Material:
Cobalt High Speed Steel
Head Type:
Multiple Flute
Countersink Angle:
60 °
Shank Type:
Straight
Number of Flutes:
3
Product Reviews -
5 years ago by James
Good quality, delivered on time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome