HSS Single Flute Countersinks 90


£2.09 Inc VAT (20%)
Up to 7% off

See all variants from £2.09

Description

A quality range of single flute countersinking bits available in nine individual sizes and as a five piece set for use in the deburring and chamfering of most metals and plastics. Manufactured from high speed steel for durability and performance. Inclusive angle 90°.

Feature Attributes

Material:
High Speed Steel
Standards Met:
BS 328
Head Type:
Single Flute
Number of Flutes:
1
Countersink Angle:
90 °
Shank Type:
Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome