0
1
2

Diamond Coated Ball Nosed Rotary Burrs


Select
£1.73 Inc VAT (20%)
Up to 18.5% off


See all variants from £1.73

Description

Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc. Featuring a diamond coating for improved hardness.

Features and Benefits
• Diamond coating for improved hardness
• Ideal for the grinding of had materials such as carbide, gems, glass, ceramics, tough alloys and cermets
• Designed for use at operating speeds of 15,000 - 30,000 rpm

Typical Applications
• Grinding
• Derburring

Feature Attributes

Shank Diameter:
3 mm
Overall Length:
45 mm
Cut Type:
Single Cut
Head Shape:
Ball
Finish/Coating:
Diamond
Head Material:
Diamond Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome