0
1
2
3
4

Diamond Coated Burrs - Pointed Tree


£2.25 Inc VAT (20%)
Up to 9.5% off

See 4 Product Variants
£2.25

Description

Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.

Features and Benefits
• Tough and durable construction
• Precision grinding even on tough substrates

Notes
• Diamond grip mesh is 120/140
• Recommended operating speeds 15,000 - 30,000 rpm

Feature Attributes

Overall Length:
45 mm
Head Material:
High Speed Steel
Finish/Coating:
Diamond
Head Shape:
Pointed Tree
Shank Diameter:
3 mm
Cut Type:
Single Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome