0
1
2
3
4
5
6

Diamond Coated Rotary Burrs - Cylindrical Ball Nosed


Select
£2.19 Inc VAT (20%)


See all variants from £2.19

Description

Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.

• Diamond grip mesh is 120/140.
• Recommended operating speeds 15,000 - 30,000 rpm.
• 3mm Shank

Feature Attributes

Shank Diameter:
3 mm
Head Shape:
Cylindrical Ball End
Overall Length:
45 mm
Head Material:
High Speed Steel
Cut Type:
Single Cut
Head Length:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome