0
1
2
3
4
5
6

Diamond Coated Rotary Burrs - Cylindrical


Select
£2.19 Inc VAT (20%)


See all variants from £2.19

Description

Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.

Features and Benefits
• Diamond grip mesh is 120/140 for cutting hard substrates
• Ideal for operating speeds of up to 15,000 - 30,000 rpm
• Range of cutting head sizes to suit application

Typical Applications
• Deburring
• Grinding
• Hard substrates

Feature Attributes

Head Shape:
Cylindrical
Shank Diameter:
3 mm
Overall Length:
45 mm
Cut Type:
Single Cut
Head Material:
High Speed Steel
Finish/Coating:
Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome