Quantity | Price | Discount |
---|---|---|
1 - 4 | £16.99 | 0% |
5 - 9 | £16.31 | 4% |
10 - 19 | £15.63 | 8% |
20 + | £14.95 | 12% |
Used for machining T-slots on slide tables, fixtures etc., to DIN 650. For milling structural, carburized and heat treated steel up to 900N/mm2. Sizes up to 16mm and 1/2" have 6 flutes and 18mm and 5/8" upwards have 8 flutes. Made to DIN 851. Shank to DIN 1835/D. Flute form 12° RH/LH.
Metric Limits of Tolerance
Diameter: +0.13 - 0.13
Length: +0.13 - 0.13