Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Milling Cutters
KC3 Milling Cutters
(113)
HSS Woodruff Cutters
(60)
Dovetail Cutters
(27)
Roughing & Ripper Cutters
(216)
Slitting Saws
(264)
HSS Corner Rounding Cutters
(29)
Chamfer Cutters
(197)
T-Slot Cutters
(117)
Milling Cutter Sets
(24)
Indexable Milling Cutters
(300)
Square Nose Cutters
(19)
Ball Nose Cutters
(65)
Brand
(1,431)
Brooke Cutting Tools
(2)
Clarkson
(1)
Dormer
(228)
EGA Master
(1)
ERICKSON
(2)
+38 more
Rating
(80)
(40)
(40)
Price
£2
£12.3K
£2 - £12.3K
Special Offers
(724)
BulkDiscount
(470)
ClearanceProduct
(174)
ReducedPrice
(80)
Material
(577)
Carbide
(5)
HCS
(2)
HSS
(150)
HSS-E-PM
(8)
HSS-E
(67)
+7 more
Number of Flutes
(405)
28
(1)
32
(6)
(2)2
(1)
36
(1)
40
(12)
+26 more
Finish/Coating
(290)
FIREX
(2)
Multilayer TiN/TiAlN
(2)
TiN
(20)
Peak Power
(14)
TiALN
(4)
+5 more
Shank Diameter
(259)
1/4in
(6)
1in
(1)
1 1/4in
(1)
1/5in
(1)
8mm
(2)
+25 more
Overall Length
(245)
1-1/4in
(1)
2-1/4in
(7)
1-1/16in
(1)
2-1/2in
(2)
1-3/4in
(2)
+82 more
Shank Type
(217)
Plain
(2)
Weldon Flat
(76)
Weldon shank DIN 1835B
(12)
Flat
(10)
Flatted
(5)
+3 more
Material Grade
(196)
M2
(4)
M35
(105)
M42
(78)
Micrograin
(9)
Cutting Direction
(184)
Right Hand
(183)
Right Hnd
(1)
Unit Measured
(176)
Imperial
(44)
Metric
(132)
Finish
(174)
Bright
(149)
Steam Tempered
(25)
Tools & Machining
Cutting Tools
Milling Cutters
Find Milling Cutters Products
Sort By
List View
Grid View
Top Categories
KC3 Milling Cutters
(113)
HSS Woodruff Cutters
(60)
Dovetail Cutters
(27)
Roughing & Ripper Cutters
(216)
Slitting Saws
(264)
HSS Corner Rounding Cutters
(29)
Chamfer Cutters
(197)
T-Slot Cutters
(117)
Milling Cutter Sets
(24)
Indexable Milling Cutters
(300)
Square Nose Cutters
(19)
Ball Nose Cutters
(65)
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Inch - Uncoated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£3.69
Inc VAT
Up to 15.5% off
View 5 Variants
HSS Threaded Shank Woodruff Cutters - Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£15.99
Inc VAT
Up to 40% off
View 14 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Metric - Uncoated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£5.99
Inc VAT
Up to 3.5% off
View 9 Variants
HSS Threaded Shank Woodruff Cutters - Inch
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£15.99
Inc VAT
Up to 30% off
View 16 Variants
HSS-EV Threaded Shank Fine Pitch Ripper Cutters
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£8.49
Inc VAT
Up to 16.5% off
View 7 Variants
HSS Threaded Shank Dovetail Cutters - 45 Corner Angle, Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£43.99
Inc VAT
View 4 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Metric - TiCN Coated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£3.69
Inc VAT
Up to 21.5% off
View 8 Variants
8MM HSS Plain Shank Corner Rounding Cutter
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
£79.99
Inc VAT
1
Add To Basket
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - TiCN Coated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£19.99
Inc VAT
Up to 16.5% off
View 4 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - TiALN Coated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
From
£24.99
Inc VAT
View 5 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - Uncoated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
From
£31.99
Inc VAT
View 3 Variants
HSS-EV Weldon Shank Fine Pitch Ripper Cutters
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£7.99
Inc VAT
Up to 15% off
View 6 Variants
HSS Slitting Saws Fine/Coarse - Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£10.49
Inc VAT
View 16 Variants
HSS Slitting Saws Fine/Coarse - Inch
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£8.99
Inc VAT
Up to 49% off
View 25 Variants
HSS-E Weldon Shank Coarse Pitch Ripper Cutters
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£5.99
Inc VAT
Up to 13.5% off
View 7 Variants
HSS-EV Threaded Shank Coarse Pitch Ripper Cutters
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£8.49
Inc VAT
Up to 19% off
View 7 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Metric - Uncoated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£5.29
Inc VAT
Up to 18.5% off
View 11 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Ball Nose, Metric - Uncoated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
From
£4.19
Inc VAT
View 4 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Inch - Uncoated
By
Kennedy
Get it on
Mon, 25th Nov
#ClearanceProduct
#ReducedPrice
From
£2.29
Inc VAT
Up to 14.5% off
View 5 Variants
Long Slitting Saw Arbor
By
Indexa
Get it on
Mon, 25th Nov
#BulkDiscount
From
£36.99
Inc VAT
View 2 Variants
HSS Threaded Shank Dovetail Cutters - 60 Inverted, Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£19.99
Inc VAT
Up to 37.5% off
View 2 Variants
HSS Threaded Shank Dovetail Cutters - 60 Corner Angle, Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£41.99
Inc VAT
View 4 Variants
HSS-E PM Coated Fine Pitch Ripper: Series 94, Regular - Peak Power Coated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£21.99
Inc VAT
Up to 14.5% off
View 8 Variants
HSS Threaded Shank Corner Rounding Cutters - Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£22.99
Inc VAT
View 7 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Inch - TiN Coated
By
Kennedy
Get it on
Mon, 25th Nov
#ClearanceProduct
From
£7.99
Inc VAT
View 2 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Metric - TiN Coated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£7.19
Inc VAT
Up to 11% off
View 8 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Metric - TiN Coated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
From
£11.29
Inc VAT
Up to 8% off
View 7 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Metric - TiCN Coated
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£7.99
Inc VAT
Up to 18% off
View 6 Variants
7/32" TiCN KC3 Throwaway Cutter
By
Kennedy
Get it on
Mon, 25th Nov
#ClearanceProduct
£7.99
Inc VAT
1
Add To Basket
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - TiALN Coated
By
SwissTech
Get it on
Mon, 25th Nov
From
£16.39
Inc VAT
Up to 3.5% off
View 5 Variants
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - Uncoated
By
SwissTech
Get it on
Mon, 25th Nov
From
£12.99
Inc VAT
Up to 3.5% off
View 5 Variants
20.0 Weldon Long Coarse Rough End Mill - TiAlN
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
£79.99
Inc VAT
1
Add To Basket
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - TiCN Coated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
From
£22.99
Inc VAT
Up to 20% off
View 6 Variants
HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 42, Regular - Uncoated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£16.39
Inc VAT
Up to 5% off
View 3 Variants
10.0 SCR Standard Coarse Rough End Mill-TiCN
By
SwissTech
Get it on
Mon, 25th Nov
£14.49
Inc VAT
£14.99
3% off
1
Add To Basket
HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 43, Long - TiALN Coated
By
SwissTech
Get it on
Mon, 25th Nov
From
£27.99
Inc VAT
Up to 5.5% off
View 3 Variants
T-Slot Cutters Threaded Shank HSS - Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£36.99
Inc VAT
View 6 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - Uncoated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
From
£14.99
Inc VAT
View 2 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - TiCN Coated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£39.99
Inc VAT
View 2 Variants
16.0 SCR Standard Coarse Rough End Mill - TiAlN
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
£30.99
Inc VAT
1
Add To Basket
HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 43, Long - Uncoated
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
From
£22.99
Inc VAT
Up to 15% off
View 3 Variants
HSS-EV TiCN Coated Screwed Shank Fine Pitch Ripper Cutters
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£11.99
Inc VAT
Up to 14.5% off
View 4 Variants
HSS-Cobalt Weldon Shank Coarse Pitch Ripper Cutters - Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£14.39
Inc VAT
View 3 Variants
Multi-Flute Rougher Weldon
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£9.99
Inc VAT
Up to 13% off
View 4 Variants
Series 521 HSS-Co Weldon Shank Coarse Pitch Roughing Cutters - Inch
By
Hydra Clarkson
Get it on
Mon, 25th Nov
#ClearanceProduct
From
£14.39
Inc VAT
View 2 Variants
Weldon Shank HSS-E PM TiALN Coated Fine Pitch Ripper Cutters: Series 96, Long
By
SwissTech
Get it on
Mon, 25th Nov
#BulkDiscount
From
£29.99
Inc VAT
View 4 Variants
4644-41794 20MM HSCo TiAlN Weld Ripper
By
Merlin
Get it on
Mon, 25th Nov
#BulkDiscount
#ReducedPrice
£83.99
Inc VAT
£129.99
35% off
1
Add To Basket
Weldon Shank Ripper Cutters
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
From
£8.99
Inc VAT
View 2 Variants
12MM HSS-Cobalt L/S Weldon B/N C/P Ripper
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
£49.99
Inc VAT
1
Add To Basket
7/32" HSS-Cobalt B/N KC3 Throwaway Cutter
By
Kennedy
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
£9.39
Inc VAT
1
Add To Basket
11PCE Set KC3 Throwaway Cutters
By
Kennedy
Get it on
Mon, 25th Nov
£109.99
Inc VAT
1
Add To Basket
HSS Small Diameter Slitting Saws
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
From
£13.99
Inc VAT
Up to 3% off
View 12 Variants
HSS-Co 5% Threaded Shank Coarse Pitch Roughing Cutters, Standard Series - Metric
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£5.99
Inc VAT
Up to 13% off
View 6 Variants
QMC-06 Quad Milling Holder Set
By
Indexa
Get it on
Mon, 25th Nov
#ClearanceProduct
£224.99
Inc VAT
1
Add To Basket
1" X 45DEG HSS Sc/Sh Dovetail Cutter
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
#ClearanceProduct
£73.99
Inc VAT
1
Add To Basket
HSS Threaded Shank Dovetail Cutters - 45 Inverted, Metric
By
Sherwood
Get it on
Mon, 25th Nov
From
£69.99
Inc VAT
View 2 Variants
HSS-E PM Fine Pitch Ripper Cutters: Series 98, Regular - Peak Power Coated
By
SwissTech
Get it on
Mon, 25th Nov
#ClearanceProduct
From
£24.99
Inc VAT
Up to 3.5% off
View 2 Variants
HSS-E PM Coated Coarse Pitch Ripper Cutters: Series 99, Regular - Peak Power Coated
By
SwissTech
Get it on
Mon, 25th Nov
From
£21.99
Inc VAT
Up to 6.5% off
View 4 Variants
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 18, Long - Uncoated
By
SwissTech
Get it on
Mon, 25th Nov
#ClearanceProduct
From
£16.99
Inc VAT
View 5 Variants
K432T Series Long Series Coarse Pitch Roughing Cutters Threaded Shank HSS-Co - SHR0616654D
By
Sherwood
Get it on
Mon, 25th Nov
#BulkDiscount
£44.99
Inc VAT
1
Add To Basket
D747 HSS - Metal slitting saw with fine pitch and 128 teeth (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£49.99
Inc VAT
View 15 Variants
Cutter Sets
By
Sealey
Get it by
Mon, 25th Nov
From
£39.99
Inc VAT
View 2 Variants
D747 HSS - Metal slitting saw with fine pitch and 200 teeth (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£102.99
Inc VAT
Up to 6% off
View 2 Variants
D747 HSS - Metal slitting saw with fine pitch and 160 teeth (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£51.99
Inc VAT
View 7 Variants
D747 HSS - Metal slitting saw with fine pitch and 100 teeth (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£21.99
Inc VAT
Up to 12% off
View 20 Variants
D750 HSS - Metal slitting saw with coarse pitch (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£101.99
Inc VAT
View 5 Variants
EB100A13-4C10 IC900 Milling Cutter
By
Iscar
Get it by
Mon, 25th Nov
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
MM TS-A-L090-C12-T08 Milling Body
By
Iscar
Get it by
Mon, 25th Nov
£149.99
Inc VAT
1
Add To Basket
7/8"X5/32" (507) HSS Screw Shank Woodruff Cutter
By
Dormer
Get it by
Tue, 26th Nov
£72.99
Inc VAT
1
Add To Basket
Conic Milling Tool 10- 34
By
EGA Master
Get it by
Thu, 28th Nov
£119.99
Inc VAT
1
Add To Basket
Mini Hacksaw with Bi-metal Blade
By
Sealey
Get it by
Mon, 25th Nov
£10.99
Inc VAT
1
Add To Basket
HSCo Short Series Flat Shank Throw-away Tri Cutter - Imperial
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 4 Variants
HSCo Short Series Flat Shank Throw-away Tri Cutter - Metric
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 7 Variants
2.5X6 HSCo Short Series Flat Shank Throw-away Tri Cutters - TiCN
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
£17.99
Inc VAT
£19.99
10% off
1
Add To Basket
5/32"X1/4" HSCo Short Series Flat Shank Throw-away Tri Cutters - TiCN
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
£22.99
Inc VAT
1
Add To Basket
HSCo Long Series Flat Shank Tri Cutter - Metric
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 11 Variants
HSCo Long Series Flat Shank Tri Cutter - Imperial
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 3 Variants
7/8"X1" HSCo8 BS122/4 Screw Shank N/S Tricut
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
£92.99
Inc VAT
1
Add To Basket
HSCo Coarse Pitch Flatted Shank Ripping Cutter - Metric
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£40.99
Inc VAT
Up to 10% off
View 26 Variants
HSCo Coarse Pitch Screw Shank Ripping Cutter - Metric
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£41.99
Inc VAT
View 11 Variants
HSS Screw Shank Woodruff Cutter - Metric
By
Presto
Get it by
Tue, 26th Nov
From
£81.99
Inc VAT
View 2 Variants
HSS Screw Shank Woodruff Cutter - Imperial
By
Presto
Get it by
Tue, 26th Nov
From
£59.99
Inc VAT
View 3 Variants
HSS T-Slot Cutter - Imperial
By
Presto
Get it by
Tue, 26th Nov
From
£99.99
Inc VAT
View 2 Variants
HSS Screw Shank Dovetail Cutter - Imperial
By
Presto
Get it by
Tue, 26th Nov
#BulkDiscount
From
£45.99
Inc VAT
View 2 Variants
R12 (10X34) HSCo Flat Shank Corner Rounding Cutter (DIN 6518)
By
Presto
Get it by
Tue, 26th Nov
£109.99
Inc VAT
1
Add To Basket
TCT Hinge Boring Bit 35mm x 60mm FAIHBB35
By
Faithfull
Order by 2pm,
get it
Tomorrow
£20.99
Inc VAT
1
Add To Basket
Bi-Metal Hacksaw Blades 300 X 13mm TPI
By
Lenox
Order by 2pm,
get it
Tomorrow
From
£25.99
Inc VAT
View 2 Variants
V232HE Bi-Metal Hacksaw Blades 300 x 13mm 32 TPI (Pack 10) LENV232HE
By
Lenox
Order by 2pm,
get it
Tomorrow
£26.99
Inc VAT
1
Add To Basket
1925P Hacksaw Blades 300mm (12in) x 24 TPI Pack 5 MON1925
By
Monument
Order by 2pm,
get it
Tomorrow
£16.39
Inc VAT
1
Add To Basket
Flexible Hacksaw Blade 300mm (12in) Pack 5 Blades (18 24 & 32 TPI) STA015801
By
Stanley
Order by 2pm,
get it
Tomorrow
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
Bi-metal Unique Safe-Flex Hacksaw Blades 300MM (12IN) X 32TPI Pack 2
By
Starrett
Order by 2pm,
get it
Tomorrow
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
Bi-Metal Unique Safe-Flex Hacksaw Blades 300mm
By
Starrett
Order by 2pm,
get it
Tomorrow
From
£2.99
Inc VAT
View 6 Variants
Red Stripe HSS Hacksaw Blades 300mm X TPI
By
Starrett
Order by 2pm,
get it
Tomorrow
From
£42.99
Inc VAT
View 2 Variants
C700 HSS-E - Extra short series corner rounding cutter with 5 flutes (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£369.99
Inc VAT
View 2 Variants
C700 HSS-E - Extra short series corner rounding cutter with 4 flutes (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£81.99
Inc VAT
Up to 16.5% off
View 14 Variants
C800 HSS-E - T-slot cutter with 6 teeth (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£109.99
Inc VAT
View 4 Variants
C800 HSS-E - T-slot cutter with 8 teeth (Metric)
By
Dormer
Get it by
Mon, 25th Nov
From
£159.99
Inc VAT
View 3 Variants
C801 25X14MM HSS-E Flatted Shank T Slot Cutter DIN 851
By
Dormer
Get it by
Tue, 26th Nov
£209.99
Inc VAT
1
Add To Basket
C822 HSS-E - Woodruff cutter with 6 teeth (Metric)
By
Dormer
Get it by
Tue, 26th Nov
#BulkDiscount
From
£99.99
Inc VAT
View 3 Variants
C822 HSS-E - Woodruff cutter with 10 teeth (Metric)
By
Dormer
Get it by
Thu, 28th Nov
#ReducedPrice
From
£129.99
Inc VAT
Up to 20% off
View 6 Variants
See more results
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome