HSS-EV Threaded Shank Fine Pitch Ripper Cutters


Select
£8.49 Inc VAT (20%)
Up to 16.5% off


See all variants from £8.49

Description

Regular Series.
4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form, h8 tolerance. Standard length. Dimensions to DIN 844. Shank to DIN 1835D.

Feature Attributes

Material:
Vanadium High Speed Steel
Plunge Type:
Non-centre Cutting
Finish/Coating:
Uncoated
Standards Met:
DIN 1835D,DIN 844
Shank Type:
Threaded
Material Grade:
M35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome