Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
(216)
Brand
(216)
Clarkson
(1)
Dormer
(8)
Guhring
(7)
Hitachi Cutting Tools
(6)
Hydra Clarkson
(3)
+10 more
Rating
(8)
(7)
(1)
Price
£5
£1.6K
£5 - £1.6K
Special Offers
(237)
BulkDiscount
(141)
ClearanceProduct
(68)
ReducedPrice
(28)
End Mill Type
(4)
Ball Nose
(1)
Roughing
(1)
Square
(2)
Length
(34)
57mm
(3)
66mm
(1)
69mm
(6)
79mm
(3)
83mm
(8)
+3 more
Material
(127)
High Speed Steel
(6)
HSS-E-PM
(8)
Vanadium High Speed Steel
(31)
Cobalt High Speed Steel
(82)
Number of Flutes
(126)
3
(23)
5
(12)
6
(2)
4
(89)
Finish/Coating
(139)
FIREX
(2)
Multilayer TiN/TiAlN
(2)
Peak Power
(14)
TiALN
(4)
TiCN
(16)
+4 more
Material Grade
(118)
M2
(4)
M42
(76)
M35
(38)
Shank Diameter
(119)
1in
(1)
1 1/4in
(1)
6mm
(3)
6.0mm
(10)
8.0mm
(2)
+12 more
Milling Application
(56)
High-feed Milling
(28)
Roughing
(28)
Overall Length
(121)
4 1/2in
(1)
5 1/2in
(1)
57mm
(3)
57.0mm
(6)
58.0mm
(2)
+37 more
Standards Met
(202)
DIN 844 K
(8)
DIN 1835B
(91)
DIN 1835D
(13)
DIN Standards
(2)
DIN 844
(88)
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
Find Roughing & Ripper Cutters Products
Sort By
List View
Grid View
HSS-EV Threaded Shank Fine Pitch Ripper Cutters
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
From
£8.49
Inc VAT
Up to 16.5% off
View 7 Variants
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - TiCN Coated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£19.99
Inc VAT
Up to 16.5% off
View 4 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - TiALN Coated
By
SwissTech
Get it by
Tue, 26th Nov
From
£24.99
Inc VAT
View 5 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
From
£31.99
Inc VAT
View 3 Variants
HSS-EV Weldon Shank Fine Pitch Ripper Cutters
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
From
£7.99
Inc VAT
Up to 15% off
View 6 Variants
HSS-E Weldon Shank Coarse Pitch Ripper Cutters
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
From
£5.99
Inc VAT
Up to 13.5% off
View 7 Variants
HSS-EV Threaded Shank Coarse Pitch Ripper Cutters
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
From
£8.49
Inc VAT
Up to 19% off
View 7 Variants
HSS-E PM Coated Fine Pitch Ripper: Series 94, Regular - Peak Power Coated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
From
£21.99
Inc VAT
Up to 14.5% off
View 8 Variants
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - TiALN Coated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£16.39
Inc VAT
Up to 3.5% off
View 5 Variants
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
From
£12.99
Inc VAT
Up to 3.5% off
View 5 Variants
20.0 Weldon Long Coarse Rough End Mill - TiAlN
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
£79.99
Inc VAT
1
Add To Basket
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - TiCN Coated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
From
£22.99
Inc VAT
Up to 20% off
View 6 Variants
HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 42, Regular - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£16.39
Inc VAT
Up to 5% off
View 3 Variants
10.0 SCR Standard Coarse Rough End Mill-TiCN
By
SwissTech
Get it by
Tue, 26th Nov
£14.49
Inc VAT
£14.99
3% off
1
Add To Basket
HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 43, Long - TiALN Coated
By
SwissTech
Get it by
Tue, 26th Nov
From
£27.99
Inc VAT
Up to 5.5% off
View 3 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
From
£14.99
Inc VAT
View 2 Variants
HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - TiCN Coated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
From
£39.99
Inc VAT
View 2 Variants
16.0 SCR Standard Coarse Rough End Mill - TiAlN
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
£30.99
Inc VAT
1
Add To Basket
HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 43, Long - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
From
£22.99
Inc VAT
Up to 15% off
View 3 Variants
HSS-EV TiCN Coated Screwed Shank Fine Pitch Ripper Cutters
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£11.99
Inc VAT
Up to 14.5% off
View 4 Variants
HSS-Cobalt Weldon Shank Coarse Pitch Ripper Cutters - Metric
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£14.39
Inc VAT
View 3 Variants
Multi-Flute Rougher Weldon
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£9.99
Inc VAT
Up to 13% off
View 4 Variants
Series 521 HSS-Co Weldon Shank Coarse Pitch Roughing Cutters - Inch
By
Hydra Clarkson
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£14.39
Inc VAT
View 2 Variants
Weldon Shank HSS-E PM TiALN Coated Fine Pitch Ripper Cutters: Series 96, Long
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
From
£29.99
Inc VAT
View 4 Variants
4644-41794 20MM HSCo TiAlN Weld Ripper
By
Merlin
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
£83.99
Inc VAT
£129.99
35% off
1
Add To Basket
Weldon Shank Ripper Cutters
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£8.99
Inc VAT
View 2 Variants
12MM HSS-Cobalt L/S Weldon B/N C/P Ripper
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
£49.99
Inc VAT
1
Add To Basket
HSS-Co 5% Threaded Shank Coarse Pitch Roughing Cutters, Standard Series - Metric
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£5.99
Inc VAT
Up to 13% off
View 6 Variants
HSS-E PM Fine Pitch Ripper Cutters: Series 98, Regular - Peak Power Coated
By
SwissTech
Get it by
Tue, 26th Nov
#ClearanceProduct
From
£24.99
Inc VAT
Up to 3.5% off
View 2 Variants
HSS-E PM Coated Coarse Pitch Ripper Cutters: Series 99, Regular - Peak Power Coated
By
SwissTech
Get it by
Tue, 26th Nov
#ClearanceProduct
From
£21.99
Inc VAT
Up to 6.5% off
View 4 Variants
HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 18, Long - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£16.99
Inc VAT
View 5 Variants
K432T Series Long Series Coarse Pitch Roughing Cutters Threaded Shank HSS-Co - SHR0616654D
By
Sherwood
Get it by
Tue, 26th Nov
#BulkDiscount
£44.99
Inc VAT
1
Add To Basket
HSCo Coarse Pitch Flatted Shank Ripping Cutter - Metric
By
Presto
Get it by
Wed, 27th Nov
From
£40.99
Inc VAT
Up to 10% off
View 26 Variants
HSCo Coarse Pitch Screw Shank Ripping Cutter - Metric
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
From
£41.99
Inc VAT
View 11 Variants
C922 HSS-E-PM - Short series roughing end mill with HRA asymetrical fine pitch profile and 4 flutes (Metric)
By
Dormer
Get it by
Wed, 27th Nov
From
£229.99
Inc VAT
View 2 Variants
C922 HSS-E-PM - Short series roughing end mill with HRA asymetrical fine pitch profile and 3 flutes (Metric)
By
Dormer
Get it by
Wed, 27th Nov
From
£54.99
Inc VAT
View 6 Variants
4/66 x 1/2 TCT Two Flute Router Cutter - 22 x 25mm
By
Trend
Get it by
Tue, 26th Nov
#BulkDiscount
£62.99
Inc VAT
1
Add To Basket
3669 10.00MM M42 Fire Coat Rippa Cutter
By
Guhring
Get it in
8-11
working days
£46.99
Inc VAT
1
Add To Basket
12mm Screwed Shank Rippa Cutter
By
Clarkson
Get it in
9-12
working days
£29.99
Inc VAT
£30.99
3% off
1
Add To Basket
Powder Steel Century Coated Weldon Shank Ripper Cutters
By
Hitachi Cutting Tools
Get it in
9-12
working days
#BulkDiscount
#ClearanceProduct
From
£20.99
Inc VAT
View 5 Variants
8MM SVG 3FL Sc/Sh Supercutter
By
Osborn
Get it in
10-14
working days
#BulkDiscount
#ClearanceProduct
£6.99
Inc VAT
£7.29
4% off
1
Add To Basket
1/4" ASP60 3FL Sc/Sh F/P Rougher TiCN
By
Hydra Clarkson
Get it in
9-12
working days
#BulkDiscount
#ClearanceProduct
£51.99
Inc VAT
1
Add To Basket
ESMQL-16W L/S Fine Pitch Roughing Cutter
By
Hitachi Cutting Tools
Get it in
10-14
working days
#BulkDiscount
#ClearanceProduct
£32.99
Inc VAT
1
Add To Basket
Brazed Helical Shoulder Milling Cutter Parallel Bore DIN 138 Transverse Keyway - Metric
By
Walter
Get it in
5-7
working days
From
£699.99
Inc VAT
View 7 Variants
Brazed Helical Shoulder Milling Cutter DIN 1835 B Shank - Metric
By
Walter
Get it in
5-7
working days
From
£529.99
Inc VAT
View 6 Variants
Brazed Helical Shoulder Milling Cutter Modular NCT Adaptor - Metric
By
Walter
Get it in
5-7
working days
From
£1,099.99
Inc VAT
View 6 Variants
5192020320 1/2 L/S S/S M42 Rougher N/P
Get it in
7-10
working days
#BulkDiscount
£69.99
Inc VAT
1
Add To Basket
3668 6.00mm PM HSS-E Rippa Cutter
By
Guhring
Get it in
6-9
working days
£34.99
Inc VAT
1
Add To Basket
Fire Coat Rippa Cutters
By
Guhring
Get it in
6-9
working days
From
£51.99
Inc VAT
View 4 Variants
1182021200 12.0mm STD S/S M42 Rgh N/P
Get it in
7-10
working days
#BulkDiscount
£34.99
Inc VAT
1
Add To Basket
1182022000 20.0mm STD S/S M42 Rgh N/P
Get it in
7-10
working days
#BulkDiscount
£59.99
Inc VAT
1
Add To Basket
1221021200 12.0mm L/S WSM42 Rougher F/P
Get it in
7-10
working days
#BulkDiscount
£59.99
Inc VAT
1
Add To Basket
1221022500 25.0mm L/S WSM42 Rougher F/P
Get it in
7-10
working days
£119.99
Inc VAT
1
Add To Basket
1221021600 16.0mm L/S WSM42 Rougher F/P
Get it in
7-10
working days
#BulkDiscount
£69.99
Inc VAT
1
Add To Basket
1221021000 10.0mm L/S WSM42 Rougher F/P
Get it in
7-10
working days
#BulkDiscount
£52.99
Inc VAT
1
Add To Basket
5192020240 3/8 L/S S/S M42 Rougher N/P
Get it in
7-10
working days
#BulkDiscount
£56.99
Inc VAT
1
Add To Basket
1182021600 16.0mm STD S/S M42 Rgh N/P
Get it in
7-10
working days
#BulkDiscount
£49.99
Inc VAT
1
Add To Basket
12mm V-Wresf - TiCN Fine Roughing Cutter
By
Osg
Get it in
9-12
working days
#ClearanceProduct
£85.99
Inc VAT
1
Add To Basket
44685 12.00mm S-Carb Rippa Cutter
By
SGS
Get it in
10-14
working days
#ClearanceProduct
£269.99
Inc VAT
1
Add To Basket
5583 8.00MM Type HR Carbide IDE SL Ripper Cutter
By
Guhring
Get it in
9-12
working days
#BulkDiscount
#ClearanceProduct
£73.99
Inc VAT
1
Add To Basket
6644-45537 12mm TiALN Multi/Fl Asp Rippa Cutter
Get it in
9-12
working days
#BulkDiscount
£52.99
Inc VAT
1
Add To Basket
CREE HSSE STD Roughing Cutters
By
Osg
Get it in
9-12
working days
From
£91.99
Inc VAT
View 3 Variants
10mm CRESF HSSE Fine Roughing Cutter
By
Osg
Get it in
9-12
working days
£103.99
Inc VAT
1
Add To Basket
46108 8.00mm TiCN Ripper
Get it in
9-12
working days
£109.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome