HSS-EV TiCN Coated Screwed Shank Fine Pitch Ripper Cutters


£11.99 Inc VAT (20%)
Up to 14.5% off

See 4 Product Variants
£11.99

Description

Regular Series.
4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form. h8 tolerance. Dimensions to DIN 844. Shank to DIN 1835B.

Feature Attributes

Finish/Coating:
TiCN
Plunge Type:
Non-centre Cutting
Material Grade:
M35
Cutter Diameter Tolerance:
h8
Cutting Direction:
Right Hand
Standards Met:
DIN 1835B,DIN 844
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome