HSS-E Weldon Shank Coarse Pitch Ripper Cutters


Select
Select
£5.99 Inc VAT (20%)
Up to 13.5% off


See all variants from £5.99

Description

Regular Series.
Industrial quality for shaping and forming metal components. 4 flute ripper cutters.
Manufactured from sintered HSS-E extra vanadium steel. Knuckle form, h8 tolerance, standard length. Shank to DIN 1835D.

Feature Attributes

Standards Met:
DIN 1835B
Number of Flutes:
4
Cutting Direction:
Right Hand
Plunge Type:
Non-centre Cutting
Material Grade:
M35
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome