K432T Series Long Series Coarse Pitch Roughing Cutters Threaded Shank HSS-Co - SHR0616654D

Order Code: ZT2491304S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Long Series Type K432T.

Knuckle Form.
For use when high metal removal rates area required. Bright finish. Flute type: 25° spiral, oughing truncated. Shank diameter to js14.

Inch Tolerances:
Diameter ± 0.005".

See full description
Specifications for K432T Series Long Series Coarse Pitch Roughing Cutters Threaded Shank HSS-Co - SHR0616654D
  • Series
    K432T
  • Material
    Cobalt High Speed Steel
  • Length Type
    Long
  • Number of Flutes
    4
  • Plunge Type
    Non-centre Cutting
  • Helix Angle
    25°
  • Helix Direction
    Right Hnd
  • Cutting Direction
    Right Hnd
  • Flute Length
    1-15/16in
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    Js14
  • Finish/Coating
    Bright
  • Cutter Diameter
    1/2in
  • Shank Type
    Threaded
  • Material Grade
    M35
  • Pitch
    Coarse
  • Milling Application
    High-feed Milling
    Roughing
  • Overall Length
    3-3/4in
  • Shank Diameter
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome