Series 521 HSS-Co Weldon Shank Coarse Pitch Roughing Cutters - Inch


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

521 Weldon Shank Coarse Pitch Roughing Cutters

For high metal removal rates in profiling or slotting operations over a wide range of materials

• HSS-Co
• Non centre cutting
• Weldon Shank Manufactured to ANSI
• Length manufactured to ANSI B94.19 (1985)
• Multi flute

Feature Attributes

Shank Type:
Weldon Flat
Material:
Cobalt High Speed Steel
Plunge Type:
Non-centre Cutting
Cutting Direction:
Right Hand
Series:
521

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome