HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - Uncoated


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Series 26 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Length Type:
Long
Cutting Direction:
Right Hand
Milling Application:
High-feed Milling,Roughing
Shank Diameter Tolerance:
h6
Shank Type:
Weldon Flat
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome