HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 43, Long - TiALN Coated


Select
£27.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £27.99

Description

Series 43 - Long Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Pitch:
Coarse
Coolant Delivery:
External
Helix Direction:
Right Hand
Milling Application:
Roughing,High-feed Milling
Material:
Cobalt High Speed Steel
Standards Met:
DIN 844,DIN 1835B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome