Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
16.0 SCR Standard Coarse Rough End Mill - TiAlN
By SwissTech
Order Code:
ZT1152341X
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/tools-and-machining/roughing-and-ripper-cutters/16-0-scr-standard-coarse-rough-end-mill-tialn/p/ZT1152341X
Add to quotation
Schedule an order and save 5%
View all Roughing & Ripper Cutters
Description
Dimensions to DIN 844.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 16.0 SCR Standard Coarse Rough End Mill - TiAlN
Cutter Diameter
16.0mm
Shank Diameter
16.0mm
Overall Length
92.0mm
Cutting Direction
Right Hand
Series
42
Number of Flutes
4
Shank Type
Threaded
Flute Length
32.0mm
Material
Cobalt High Speed Steel
Material Grade
M42
Standards Met
DIN 1835B
DIN 844
Shank Diameter Tolerance
h6
Cutter Diameter Tolerance
js12
Finish/Coating
TiAlN
Plunge Type
Centre Cutting
Length Type
Regular
Cutter Style
Roughing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome