HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 18, Long - Uncoated


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Series 18 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Shank Type:
Weldon Flat
Helix Direction:
Right Hand
Pitch:
Coarse
Plunge Type:
Centre Cutting
Cutter Diameter Tolerance:
js12
Length Type:
Long
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome