Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
10.0 SCR Standard Coarse Rough End Mill-TiCN
By SwissTech
Order Code:
ZT1152410X
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/roughing-and-ripper-cutters/10-0-scr-standard-coarse-rough-end-mill-ticn/p/ZT1152410X
Add to quotation
Schedule an order and save 5%
View all Roughing & Ripper Cutters
Description
Dimensions to DIN 844.
Specifications
Specifications for 10.0 SCR Standard Coarse Rough End Mill-TiCN
Overall Length
72.0mm
Shank Type
Threaded
Material Grade
M42
Shank Diameter
10.0mm
Cutter Diameter Tolerance
js12
Plunge Type
Centre Cutting
Cutting Direction
Right Hand
Shank Diameter Tolerance
h6
Material
Cobalt High Speed Steel
Cutter Diameter
10.0mm
Finish/Coating
TiCN
Standards Met
DIN 1835B
DIN 844
Number of Flutes
4
Flute Length
22.0mm
Series
42
Length Type
Regular
Cutter Style
Roughing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome