HSS-EV Threaded Shank Coarse Pitch Ripper Cutters


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Regular Series.
Industrial quality for shaping and forming metal components. 4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form, h8 tolerance, standard length. Shank to DIN 1835B.

Feature Attributes

Material:
Vanadium High Speed Steel
Finish/Coating:
Uncoated
Cutter Diameter Tolerance:
h8
Standards Met:
DIN 1835B
Shank Type:
Threaded
Plunge Type:
Non-centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome