Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
20.0 Weldon Long Coarse Rough End Mill - TiAlN
By SwissTech
1 Review
Order Code:
ZT1152592X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/roughing-and-ripper-cutters/20-0-weldon-long-coarse-rough-end-mill-tialn/p/ZT1152592X
Add to quotation
Schedule an order and save 5%
View all Roughing & Ripper Cutters
Description
Dimensions to DIN 844.
Tags:
#BulkDiscount
Specifications
Specifications for 20.0 Weldon Long Coarse Rough End Mill - TiAlN
Number of Flutes
4
Length Type
Long
Shank Diameter
20.0mm
Shank Diameter Tolerance
h6
Pitch
Coarse
Series
18
Material
Cobalt High Speed Steel
Finish/Coating
TiCN
Cutting Direction
Right Hand
Helix Direction
Right Hand
Plunge Type
Centre Cutting
Milling Application
High-feed Milling
Roughing
Cutter Diameter Tolerance
js12
Standards Met
DIN 1835B
DIN 844
Cutter Diameter
20.0mm
Material Grade
M42
Flute Length
75.0mm
Overall Length
141.0mm
Shank Type
Weldon Flat
Coolant Delivery
External
MFR Part No.
E7752200
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome