4644-41794 20MM HSCo TiAlN Weld Ripper

Order Code: ZT1152498X

£83.99 Inc VAT (20%)
£129.9935% off
QuantityPriceDiscount
1 - 4£83.990%
5 +£79.795%


Description

30% helix. Square end regular length roughers. HSCo-8%, TiALN coated. M42. To DIN 844 NR-F. ISO 1641.

Specifications for 4644-41794 20MM HSCo TiAlN Weld Ripper
  • Flute Length
    38mm
  • Overall Length
    104
  • Cutter Diameter
    20mm
  • Shank Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome