Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
1221021000 10.0mm L/S WSM42 Rougher F/P
Order Code:
ZT3297137S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it in
11-13
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/roughing-and-ripper-cutters/1221021000-10-0mm-l-s-wsm42-rougher-f-p/p/ZT3297137S
Add to quotation
View all Roughing & Ripper Cutters
Description
For use when high metal removal rates area required.
Tags:
#BulkDiscount
Specifications
Specifications for 1221021000 10.0mm L/S WSM42 Rougher F/P
Diameter
10.0mm
Type
L/S WSM42 Rougher
Product Type
Rougher
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome