Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Roughing & Ripper Cutters
3669 10.00MM M42 Fire Coat Rippa Cutter
By Guhring
Order Code:
ZT1152728X
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/tools-and-machining/roughing-and-ripper-cutters/3669-10-00mm-m42-fire-coat-rippa-cutter/p/ZT1152728X
Add to quotation
View all Roughing & Ripper Cutters
Description
Roughing/finishing end mills
Specifications
Specifications for 3669 10.00MM M42 Fire Coat Rippa Cutter
Cutter Diameter
10mm
Material
High Speed Steel
Finish/Coating
FIREX
Multilayer TiN/TiAlN
Material Grade
M42
Series
3669
Length Type
Regular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome