HSS-Co 5% Threaded Shank Coarse Pitch Roughing Cutters, Standard Series - Metric


£5.99 Inc VAT (20%)
Up to 13% off

See 6 Product Variants
£5.99

Description

Standard Series K412T.

Knuckle Form.
For use when heavy metal removal and good surface finish are required. Uncoated. Bright finish. Flute type: 25° spiral, roughing truncated. Shank diameter to js14.

Metric Tolerances:
Diameter ± 0.127mm.

Feature Attributes

Shank Type:
Threaded
Material Grade:
M35
Finish/Coating:
Bright
Material:
Cobalt High Speed Steel
Shank Diameter Tolerance:
js14
Series:
K412T
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome