HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - Uncoated


£12.99 Inc VAT (20%)

See 5 Product Variants
£12.99

Description

Series 17 - Regular Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Finish/Coating:
Uncoated
Cutting Direction:
Right Hand
Series:
17
Standards Met:
DIN 1835B,DIN 844
Material:
Cobalt High Speed Steel
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome