HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - TiCN Coated


£39.99 Inc VAT (20%)

See 2 Product Variants
£39.99

Description

Series 26 - Long Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Length Type:
Long
Pitch:
Fine
Cutter Diameter Tolerance:
js12
Number of Flutes:
4
Milling Application:
Roughing,High-feed Milling
Material Grade:
M42
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome