12MM HSS-Cobalt L/S Weldon B/N C/P Ripper

Order Code: ZT1152679X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Centre cutting. Weldon shank to DIN1835B. Cutting diameter to js12. Shank diameter to h6. Manufactured to DIN standards.

Specifications for 12MM HSS-Cobalt L/S Weldon B/N C/P Ripper
  • Finish/Coating
    Bright
  • Coolant Delivery
    External
  • Pitch
    Coarse
  • Shank Type
    Weldon Flat
  • Shank Diameter Tolerance
    h6
  • Shank Diameter
    12mm
  • Material Grade
    M42
  • Standards Met
    DIN 1835B
  • Cutter Diameter Tolerance
    js12
  • Cutting Direction
    Right Hand
  • Length Type
    Long
  • Cutter Diameter
    12mm
  • Plunge Type
    Centre Cutting
  • Overall Length
    110mm
  • Helix Direction
    Right Hand
  • Number of Flutes
    4
  • Milling Application
    High-feed Milling
    Roughing
  • Material
    Cobalt High Speed Steel
  • Flute Length
    62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome